Shop All Conduit Fittings
Crouse Hinds
Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory
Mfr # GLL5
Zoro # G504420318
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 2.31 in
- Standards NEC/CEC
- Conduit Outlet Body Hub Style Threaded
- Height (In.) 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # GLL5
- Zoro # G504420318
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2.31 in |
Height (In.) | 0.81 in |
Width | 2.31 in |
Trade Size | 1-1/2 in |
Details
For Conduit Type | Rigid/IMC |
Standards | NEC/CEC |
Conduit Outlet Body Hub Style | Threaded |
Material | Malleable Iron, Lug: Aluminum |
Hazardous Location | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (512)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (6EAW5)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CARLON Elbow Conduit 90Deg Sch40 3In (UA9AL-CAR)
- Crouse Hinds Conduit Fittings