Shop All Conduit Fittings
Crouse Hinds
Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting
Mfr # LT7590G SA
Zoro # G904660949
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 2.13 in
- Insulated No
- Hazardous Location Yes
- Height (In.) 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LT7590G SA
- Zoro # G904660949
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2.13 in |
Height (In.) | 2.13 in |
Width | 1.56 in |
Trade Size | 3/4 in |
Details
For Conduit Type | FMC |
Insulated | No |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 2 |
Standards | NEC/CEC |
Connector Type | 90 Degrees |
Material | Aluminum, Ground lug: Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-1/4A, 600V AC, Indicating (AJT1-1/4N)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 10A, 250V AC, 1kA at 125V AC, 5 PK (AGX-10)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- Crouse Hinds Conduit Fittings