Shop All Conduit Bodies & Covers
Crouse Hinds
Bg68 Sa Mogul Series Outlet Body Cover 1-1/2In To 2In Conduit Parts And Accessory 2PK
Mfr # BG68 SA
Zoro # G702483801
product price: $95.29
/pk 2, $47.65/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Special Features Round neoprene gasket
- Product Height 12.19 in
- Product Width 1.46 in
- Standards type NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # BG68 SA
- Zoro # G702483801
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Height | 12.19 in |
Product Width | 1.46 in |
Trade size | 1-1/2" or 2" |
Product Length/Depth | 3.56 in |
Details
Material | Copper-free aluminum |
Special Features | Round neoprene gasket |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 30W, 1.5A, DIN Rail (HDR-30-24)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Yellow (GFHW23105)
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- CROUSE HINDS LL 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (LL59)
- CROUSE HINDS TWO GANG Box 3/4IN CONDUIT OUTLET BODIES AND Box (FDC222)
- CROUSE HINDS CONDULET LB 3IN CONDUIT OUTLET BODIES AND BOX (BLB8)
- CROUSE HINDS Single Gang Device Body 3/4in Conduit Outlet Bodies and Box (EDS271)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- Crouse Hinds Conduit Bodies & Covers