Shop All Disconnect Switches
Crouse Hinds
Arktite Interlocked Receptacle 3P 60A Amp 600V-Ac 250V-Dc Fusible Disconnect Switch
Mfr # WSRDW6352
Zoro # G208461402
original price:
$6,252.74
16% off
new price: $5,240.99
/ea
Free Shipping & Returns
$5,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Width 7 in
- Area classification Ordinary/Non-Hazardous Locations
- Trade size 1-1/4"
- Product Height 25.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # WSRDW6352
- Zoro # G208461402
- Country of Origin Unknown
- Category Disconnect Switches
Dimensions
Product Width | 7 in |
Trade size | 1-1/4" |
Product Height | 25.25 in |
Product Length/Depth | 9 in |
Details
Material | Copper-free aluminum |
Area classification | Ordinary/Non-Hazardous Locations |
Configuration | Three-wire, four-pole |
Contact material | Brass |
Voltage rating | 480 Vac/600 Vac |
Standards type | NEC/CEC |
Grounding style | Style 2 |
Fusing | Fused |
Door style | Windowed |
Amperage Rating | 60A |
Horsepower | 30 hp/50 hp |
Nema Rating | 3R |
Receptacle style | Spring door |
No. of Poles | 3P |
Current | 60 A AMP |
Voltage (DC) | 250 V-DC |
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Yellow (HS357-S100-YELLOW)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5661)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- NATIONAL BRAND ALTERNATIVE Eaton Ac/Heat Disconnect Non-Fuse 60A (DPU222RGF20WTST)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U035F2)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223N)
- SCHNEIDER ELECTRIC Disconnect Switch, 16 A, 690V AC, 3 pole (VLS3P016D1)
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063D2)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- Crouse Hinds Disconnect Switches