Shop All Conduit Fittings
Crouse Hinds
Arktite 2P 2W 20A Amp Plug
Mfr # APJ2251
Zoro # G004398414
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.56 in
- Features Without Fastening Ring
- Height (In.) 2.81 in
- Width 2.81 in
- Cord Dia. Range 1/4 to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # APJ2251
- Zoro # G004398414
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 5.56 in |
Height (In.) | 2.81 in |
Width | 2.81 in |
Cord Dia. Range | 1/4 to 1/2 in |
Details
Features | Without Fastening Ring |
Hazardous Location | No |
Standards | NEC/CEC |
Material | Copper-free aluminum |
Current | 20 A AMP |
No. of Wires | 2W |
No. of Poles | 2P |
Description
26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- NOARK Contactor, 230V, 1Nc Aux (C06.301-230)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- Crouse Hinds Conduit Fittings