Shop All Conduit Fittings
Crouse Hinds
Arktite 2P 2W 20A Amp 600V-AC Plug
Mfr # APJ2253
Zoro # G404536515
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.56 in
- Features Without Fastening Ring
- Height (In.) 2.81 in
- Cord Dia. Range 0.50 to 0.87 in
- Hazardous Location No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # APJ2253
- Zoro # G404536515
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 5.56 in |
Height (In.) | 2.81 in |
Cord Dia. Range | 0.50 to 0.87 in |
Width | 2.81 in |
Details
Features | Without Fastening Ring |
Hazardous Location | No |
Standards | NEC/CEC |
Material | Copper-free aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- RACO Insulated Connector, 3/4 In., 90 Deg (3543)
- Crouse Hinds Conduit Fittings