Shop All Conduit Bodies & Covers
Crouse Hinds
Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK
Mfr # LR27 SA
Zoro # G504298351
product price: $94.89
/pk 5, $18.98/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Standards type NEC/CEC
- Product Height 2.44 in
- Product Length/Depth 5.19 in
- Trade size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LR27 SA
- Zoro # G504298351
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Height | 2.44 in |
Product Length/Depth | 5.19 in |
Trade size | 3/4" |
Product Width | 1.63 in |
Thread Size | 0.75 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Nema Rating | 12 |
Area classification | Ordinary/Non-Hazardous Locations |
Shape | LR |
Material Type | Aluminum |
Description
52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-P000A1)
- SQUARE D NQ Panelboard, line lug cover, PowerPact H, J, Q, IP2X (HJQLLC)
- SQUARE D Retainer, 4.30inWx5.40inL (HOM1RK)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- CROUSE HINDS JUNCTION BOX ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VXF20)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CROUSE HINDS 34In Conduit Outlet Bodies And Box (EAB ATEX)
- CROUSE HINDS Single Gang Device Body Aluminum 3/4In Conduit Outlet Bodies And Box (EDS271 SA)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- Crouse Hinds Conduit Bodies & Covers