Shop All Conduit Bodies & Covers
Crouse Hinds
Aluminum Ll 3/4In Conduit Outlet Bodies And Box, 5PK
Mfr # LL27 SA
Zoro # G404298185
product price: $76.99
/pk 5, $15.40/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Standards type NEC/CEC
- Product Width 1.63 in
- Product Height 2.44 in
- Trade size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LL27 SA
- Zoro # G404298185
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Width | 1.63 in |
Product Height | 2.44 in |
Trade size | 3/4" |
Product Length/Depth | 5.19 in |
Thread Size | 0.75 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Shape | LL |
Nema Rating | 12 |
Area classification | Ordinary/Non-Hazardous Locations |
Material Type | Aluminum |
Description
52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 10/3 AWG / THHN Black / White / Red / Green Aluminum MC / 250 ft (68584201)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-120A)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- CROUSE HINDS 2IN BODY COVER CONDUIT PARTS AND ACCESSORY, 10PK (670)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB69)
- CROUSE HINDS 34In Conduit Outlet Bodies And Box (EAB ATEX)
- CROUSE HINDS CROUSE HINDS LBD6600 CONDULET CONDUIT OUTLET BODY IRON 2IN CONDUIT OUTLET BODIES AND BOX (LBD6600)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- BALDOR-RELIANCE Baldor-Reliance Fan Cover/Conduit Boxes for Field Conversion, FFC09WB, 09/254-6U & T (FFC09WB)
- Crouse Hinds Conduit Bodies & Covers