Shop All Conduit Bodies & Covers
Crouse Hinds
Aluminum 3In Conduit Outlet Bodies And Box
Mfr # T87 SA
Zoro # G404298369
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Area classification Ordinary/Non-Hazardous Locations
- Product Height 5.75 in
- Trade size 3"
- Nema Rating 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # T87 SA
- Zoro # G404298369
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Height | 5.75 in |
Trade size | 3" |
Product Width | 4.38 in |
Product Length/Depth | 12.06 in |
Thread Size | 3 in |
Details
Material | Copper-free aluminum |
Area classification | Ordinary/Non-Hazardous Locations |
Nema Rating | 12 |
Standards type | NEC/CEC |
Shape | T |
Material Type | Aluminum |
Description
42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Black (326148)
- NOARK Overload 24.5-30A 3 Pole (RHU-10/1-30)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CROUSE HINDS Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK (LR27 SA)
- CROUSE HINDS 34In Conduit Outlet Bodies And Box (EAB ATEX)
- CROUSE HINDS CONDULET LB 3IN CONDUIT OUTLET BODIES AND BOX (BLB8)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- Crouse Hinds Conduit Bodies & Covers