Shop All Conduit Fittings
Crouse Hinds
90Deg Liquidtight Elbow Aluminum 2in Conduit Fitting
Mfr # LT20090G SA
Zoro # G104660992
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 3.94 in
- Insulated No
- Trade Size 2 in
- Standards NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LT20090G SA
- Zoro # G104660992
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 3.94 in |
Trade Size | 2 in |
Size | 2 in |
Width | 3 in |
Height (In.) | 3.94 in |
Details
For Conduit Type | FMC |
Insulated | No |
Standards | NEC/CEC |
Hazardous Location Rating | Class I, Division 2 |
Material | Aluminum, Ground lug: Aluminum |
Connector Type | 90 Degrees |
Hazardous Location | Yes |
Material Type | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Carlon Conduit Elbow, 45 Deg Angle, Pvc, Gray (UA7AKB-CAR)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic (30G208)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- WIREMOLD Elbow Flat Nm Wht (NMW6)
- Crouse Hinds Conduit Fittings