Shop All Conduit Fittings
Crouse Hinds
90DEG GROUNDING CONNECTOR 2IN CONDUIT FITTING
Mfr # LTB20090G
Zoro # G206907964
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 3.94 in
- Insulated Yes
- Material Malleable Iron, Ground lug: Aluminum
- Standards NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LTB20090G
- Zoro # G206907964
- UPC # 784564264466
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 3.94 in |
Width | 3 in |
Trade Size | 2 in |
Size | 2 in |
Height (In.) | 3.94 in |
Details
For Conduit Type | FMC |
Insulated | Yes |
Material | Malleable Iron, Ground lug: Aluminum |
Standards | NEC/CEC |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 2 |
Connector Type | 90 Degrees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (A18-10)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- Crouse Hinds Conduit Fittings