Shop All Conduit Fittings
Crouse Hinds
45Deg Elbow 2-1/2In Conduit Fitting
Mfr # LT25045G
Zoro # G504298276
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 8.31 in
- Insulated No
- Hazardous Location Rating Class I, Division 2
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # LT25045G
- Zoro # G504298276
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 8.31 in |
Width | 4 in |
Size | 2.5 in |
Height (In.) | 8.31 in |
Trade Size | 2-1/2 in |
Details
For Conduit Type | FMC |
Insulated | No |
Hazardous Location Rating | Class I, Division 2 |
Connector Type | 45 Degrees |
Hazardous Location | Yes |
Standards | NEC/CEC |
Material | Malleable Iron, Ground lug: Aluminum |
Description
35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, Hand Activated (6X164)
- GENERAC 100 Amp Smart Management Module (7006)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 2In (UNY200NR-A)
- Crouse Hinds Conduit Fittings