Shop All Liquid Tight Conduit
Crouse Hinds
45Deg Connector 3In Pipe Elbow
Mfr # LT30090G
Zoro # G304394888
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Length 10.94 in
- Standards NEC/CEC
- Material Iron
- Fitting Size 1 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LT30090G
- Zoro # G304394888
- Country of Origin Unknown
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3 in |
Length | 10.94 in |
Fitting Size 1 | 3 in |
Details
Standards | NEC/CEC |
Material | Iron |
Description
30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY8300GRY)
- STI Ezpath Series 33 Extension (EZD33E)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25052AW30)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Gray (6102-24-00)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012050FB)
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- Crouse Hinds Conduit