Shop All Conduit Bodies & Covers
Crouse Hinds
2IN CONDUIT OUTLET BODIES AND BOX
Mfr # TB68
Zoro # G306632292
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Product Width 3.75 in
- Product Height 4.81 in
- Standards type NEC/CEC
- Product Length/Depth 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # TB68
- Zoro # G306632292
- UPC # 782274631707
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Width | 3.75 in |
Product Height | 4.81 in |
Product Length/Depth | 12.25 in |
Trade size | 2" |
Thread Size | 2 in |
Details
Material | Feraloy iron alloy |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Nema Rating | 12 |
Shape | TB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A14128CH)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50F7)
- RACO Set Screw Coupling, 1-1/4" Conduit, Steel (2025)
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V (9080LBA261104)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- CROUSE HINDS Single Gang Device Body 3/4in Conduit Outlet Bodies and Box (EDS271)
- CROUSE HINDS Lb 1In Conduit Outlet Bodies And Box (LB38)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- CROUSE HINDS X 3/4IN CONDUIT OUTLET BODIES AND BOX (X27)
- APPLETON ELECTRIC UNILET FM9 ALUMINUM LL 1IN CONDUIT OUTLET BODIES AND Box, 5PK (APP LL39)
- Crouse Hinds Conduit Bodies & Covers