Shop All Electrical Boxes
Crouse Hinds
2IN CONDUIT OUTLET BODIES AND BOX
Mfr # T68
Zoro # G406874622
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Shape T
- Trade size 2"
- Product Height 5 in
- Product Width 3.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # T68
- Zoro # G406874622
- UPC # 782274628202
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Trade size | 2" |
Product Height | 5 in |
Product Width | 3.56 in |
Product Length/Depth | 12.25 in |
Thread Size | 2 in |
Details
Material | Feraloy iron alloy |
Shape | T |
NEMA Rating | 12 |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- Wood Grain (CSX-1.5-31-WG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- ELECTRIDUCT 5 Ton Rubber Curb Ramp - 4" Height - Electriduct (CR-RPS-CURB-5T-4)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-2M)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJBX52100)
- WIREMOLD Box Outlet 1 Gng Mtl Ivy (B-2)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (709052)
- BISSELL HOMECARE Electrical Box, Switch Box, 1 Gang, Steel (HO601964)
- Crouse Hinds Electrical Boxes