Shop All Conduit Bodies & Covers
Crouse Hinds
2IN CONDUIT OUTLET BODIES AND BOX
Mfr # LB68
Zoro # G306632285
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Area classification Ordinary/Non-Hazardous Locations
- Product Length/Depth 11 in
- Standards type NEC/CEC
- Product Height 4.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LB68
- Zoro # G306632285
- UPC # 782274515700
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | 11 in |
Product Height | 4.81 in |
Product Width | 3.75 in |
Trade size | 2" |
Thread Size | 2 in |
Details
Material | Feraloy iron alloy |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Shape | LB |
Nema Rating | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- SENSORSWITCH Occupancy Sensor, PIR, 2500 sq ft, White (CMR 10)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- CROUSE HINDS CONDULET LB 3IN CONDUIT OUTLET BODIES AND BOX (BLB8)
- CROUSE HINDS Single Gang Device Body Aluminum 3/4In Conduit Outlet Bodies And Box (EDS271 SA)
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- CROUSE HINDS BOX OF 20 IRON LB 3/4IN CONDUIT OUTLET BODIES AND BOX, 20PK (LB27)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- CROUSE HINDS Single Gang Device Body 3/4in Conduit Outlet Bodies and Box (EDS271)
- RACO Conduit Outlet Body, C Style, 1-1/2" Hub (RC150)
- Crouse Hinds Conduit Bodies & Covers