Shop All Conduit Bodies & Covers
Crouse Hinds
2In Conduit Outlet Bodies And Box, 2PK
Mfr # LL67 SA
Zoro # G104297327
product price: $41.89
/pk 2, $20.95/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Shape LL
- Product Height 4.13 IN
- Product Width 3.13 IN
- Standards type NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LL67 SA
- Zoro # G104297327
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Height | 4.13 IN |
Product Width | 3.13 IN |
Product Length/Depth | 8.13 IN |
Trade size | 2" |
Details
Material | Copper-free aluminum |
Shape | LL |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Description
38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- ANCOR Stainless Steel Cushion Clamp - 2-1/2" - 10-Pack (404252)
- PRIME WIRE & CABLE Prime Wire & Cable EC501635 100 ft. 16 - 03 - 15 SJTW Orange Outdoor Extension Cord (54732100088)
- CROUSE HINDS Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK (LR27 SA)
- CROUSE HINDS Box Of 2 1in Conduit Outlet Bodies and Box (TB37 SA)
- CROUSE HINDS Single Gang Device Body Aluminum 3/4In Conduit Outlet Bodies And Box (EDS271 SA)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB59)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A06SP, 213T-5T NEMA Frames (37CB5002A06SP)
- Crouse Hinds Conduit Bodies & Covers