Shop All Hazardous Location Lighting Fixtures
Crouse Hinds
27W Led 100-277V-Ac Light Fixture
Mfr # VMVL-3-R1-UNV1
Zoro # G704384267
Free Shipping & Returns
$3,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting No mounting module
- Length 13 in
- Height 13.13 in
- Width (In.) 12.75 in
- Lens Material Heat and impact resistant glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # VMVL-3-R1-UNV1
- Zoro # G704384267
- UPC # 662276860964
- Country of Origin Unknown
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 in |
Height | 13.13 in |
Width (In.) | 12.75 in |
Details
Mounting | No mounting module |
Lens Material | Heat and impact resistant glass |
Dimmable | Dimmable driver |
Material | Die cast aluminum |
Standards | NEC/CEC |
IP Rating | IP66 |
Application | Hazardous/Classified Locations |
Lumens per watt | 123 |
NEC Hazardous Rating | Class I, Division 2 |
NEMA Rating | 4X |
Power Factor | Greater than 0.9 |
Equivalent Luminaire | 70W HID |
Optical Distribution | Type I |
Frequency | 50/60 Hz |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL841 PLUS ALTO 25/1)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- ILC Replacement for Satco S3157 replacement light bulb lamp (S3157 SATCO)
- ILC Replacement For LIGHT BULB LAMP, 50PARHIRFL25 130V (50PAR/HIR/FL25 130V)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- CROUSE HINDS Luminaire 61W Led 100-277V-Ac Light Fixture (VMVL-7-J-R3-UNV1)
- CROUSE HINDS Light Fixtures VMVL-3-R1-UNV1 (VMVL-3-R1-UNV1)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- Crouse Hinds Hazardous Location Lighting Fixtures