Shop All Conduit Bodies & Covers
Crouse Hinds
1-1/2In Conduit Outlet Bodies And Box
Mfr # LL57 CG
Zoro # G209519041
product price: $64.79
/pk 2, $32.40/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Nema Rating 12
- Product Height 3.56 in
- Shape LL
- Product Width 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LL57 CG
- Zoro # G209519041
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Height | 3.56 in |
Product Width | 2.56 in |
Product Length/Depth | 7.13 in |
Trade size | 1-1/2" |
Details
Material | Feraloy iron alloy |
Nema Rating | 12 |
Shape | LL |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Description
Box Of 2 1-1/2In Conduit Outlet Bodies And Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 14 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB161406HC)
- NVENT CADDY Cable Bracket, Spring Steel (459)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB59)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- CROUSE HINDS Ball Type Flexible Fixture Hanger 125Lb 34In Conduit Outlet Bodies And Box, Box Of 2 (ALC22 S1)
- CROUSE HINDS CROUSE HINDS LBD6600 CONDULET CONDUIT OUTLET BODY IRON 2IN CONDUIT OUTLET BODIES AND BOX (LBD6600)
- HALEX Conduit Body Alumn 1Pk (58615)
- Crouse Hinds Conduit Bodies & Covers