Shop All Drill Bit Sets
Crossroad Distributor Source
M12-1.75 Thread Repair Kit
Mfr # 3520-12.00K
Zoro # G6467947
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Steel
- Size M12x1.75
- Type Helical Insert
- Thread Type Metric
- Drill Bit Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossroad Distributor Source
- MFR # 3520-12.00K
- Zoro # G6467947
- UPC # 9326518075974
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | M12x1.75 |
Details
Material - Machining | Steel |
Type | Helical Insert |
Item | Taps and Dies |
Thread Type | Metric |
Drill Bit Material | Stainless Steel |
Description
Powercoil Wire Thread Inserts Are Manufactured From Precision Profiled Diamond Shaped Stainless Steel Wire And Formed Into A Helical Spiral.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 0-12" x 0.0005"/0.01mm Asimeto Absolute Digital Caliper (7307623)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-13-06)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- BETA 6 Piece Metric Plain, Hex Male Key Set (951/S6)
- WOODOWL Spade Bit 6-Piece Set 6" Long (00660)
- EAZYPOWER Left Hand Drill Set, 1/16-1/4, 13 pcs. (80988)
- MILWAUKEE TOOL 14 pc. THUNDERBOLT Black Oxide Drill Bit Set (48-89-2800)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Electrical Kit, #1, #4, #9 (48-89-9257)
- IRWIN 29 Pc. Drill Bit Industrial Set Case (3018004)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- DRILL AMERICA 13 Piece Quick Change Hex Shank Drill Bit Set (KFDHEX13-PC)
- Crossroad Distributor Source Drill Bits