Shop All Thread Repair Kits
Crossroad Distributor Source
Helical Insert Repair Kit, Helical Inserts, 5/8"-18, Steel
Mfr # 3534-5/8K
Zoro # G6468008
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 5/8"-18
- Insert Material Steel
- Thread Type UNF
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossroad Distributor Source
- MFR # 3534-5/8K
- Zoro # G6468008
- UPC # 9326518077152
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 5/8"-18 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | Steel |
Thread Type | UNF |
System of Measurement | Inch |
Description
Powercoil Wire Thread Inserts Are Manufactured From Precision Profiled Diamond Shaped Stainless Steel Wire And Formed Into A Helical Spiral.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, M10-24.00, 25 PK (V200 10-24-25)
- ZORO SELECT Set Screw, M3 x 0.50mm, 16mm L, PK100 (M51240.030.0016)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (04178)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.016.0031)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M14-1.25, Steel (3523-14.00K)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M8-1.25, Steel (3520-8.00K)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M10-1.00, Steel (3523-10.00K)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 7/16"-14, Steel (3532-7/16K)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 3/4"-16, Steel (3534-3/4K)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M20-1.50, Steel (3523-20.00K)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-10.00TWK)
- Crossroad Distributor Source Thread Repair Kits