Shop All Thread Repair Kits
Crossroad Distributor Source
Helical Insert Repair Kit, Helical Inserts, 1/4"-28, Steel
Mfr # 3534-1/4K
Zoro # G6468288
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 1/4"-28
- Insert Material Steel
- Thread Type UNF
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossroad Distributor Source
- MFR # 3534-1/4K
- Zoro # G6468288
- UPC # 9326518077084
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | Steel |
Thread Type | UNF |
System of Measurement | Inch |
Description
Powercoil Wire Thread Inserts Are Manufactured From Precision Profiled Diamond Shaped Stainless Steel Wire And Formed Into A Helical Spiral.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0200)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/16 in Shaft Dia, 25 PK (U36000.106.0001)
- SPAX Sheet Metal Screw, #6 x 1 in, Yellow Zinc Plated Flat Head (4101020350252)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 54 mm Shaft Dia, 10 PK (M36000.054.0001)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 7/16"-14, Steel (3532-7/16K)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, #2-56, Steel (3532-2GK)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 3/8"-16, Steel (3532-3/8K)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M20-1.50, Steel (3523-20.00K)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Steel (3532-1/4K)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M5-0.80, Steel (3520-5.00K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-4)
- Crossroad Distributor Source Thread Repair Kits