Shop All Washers and Dryers
Crossover
Washer Dryer Combo, 3.4 cu. ft. Capacity
Mfr # WASHER/GAS DRYER STACK
Zoro # G2053170
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,905.99
Free 30-Day Returns
Key Features
- Washer Capacity 3.4 cu ft
- Dryer Capacity 7.0 cu ft
- Power Source Gas
- Color Silver
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crossover
- MFR # WASHER/GAS DRYER STACK
- Zoro # G2053170
- UPC # 192487335956
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 27 in |
Height | 85 3/4 in |
Depth | 29 in |
Overall Depth | 29 in |
Overall Height | 85 in |
Overall Width | 27 in |
Dimensions (H x W x D) | 85 in x 27 in x 29 in |
Details
Item | Washer Dryer Combo |
Washer Capacity | 3.4 cu ft |
Dryer Capacity | 7.0 cu ft |
Power Source | Gas |
Color | Silver |
Voltage | 120 V |
Perfomance | Commercial |
Gas Inlet | 3/8 in MNPT |
Color/Finish | Stainless Steel |
Coin-Operated | Yes |
Weight | 457 lb |
Energy Star Compliant | Yes |
Current | 15 A |
Description
Washer Dryer Combo, Power Source Gas, Color Silver, Washer Capacity 3.4 cu ft, Dryer Capacity 7 cu ft, Number of Wash Cycles 2, Number of Dryer Cycles 2, Overall Height 85 in, Overall Width 27 in, Overall Depth 29 in, Energy Star Compliant Yes, Coin-Operated Yes, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRDWELL Broom Poly Wsk 4Inx8In (377-36)
- QUEST NU-VIEW Concession & Food Equipment Cleaner, 20oz (20301-1)
- HEALTH GARDS Toilet Seat Cover Dispenser, 250 Covers (HG-1-2)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- CROSSOVER Washer Dryer Combo, 3.4 cu. ft. Capacity (WASHER/ELEC DRYER STACK)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Gas, 27" W (GAS DRYER STAND ALONE)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER STAND ALONE)
- CROSSOVER Front Load Washer, 3.4 cu. ft. Capacity (WASHER STAND ALONE)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER/DRYER STACK)
- LAMBRO Plastic 6" Wall Cap (351G/351GR)
- CAMCO 30x32 Wash Machine Pan (20752)
- Crossover Washers and Dryers