Shop All Washers and Dryers
Crossover
Dryer, 7.0 cu. ft. Capacity, Gas, 27" W
Mfr # GAS DRYER/DRYER STACK
Zoro # G1895777
product price: $4,291.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,291.99
Free 30-Day Returns
Key Features
- Dryer Capacity 7.0 cu ft
- Power Source Gas
- Color Silver
- Width 27 in
- Height 85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossover
- MFR # GAS DRYER/DRYER STACK
- Zoro # G1895777
- UPC # 192487335925
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 27 in |
Height | 85 in |
Depth | 29 in |
Overall Depth | 29 in |
Overall Width | 27 in |
Overall Height | 85 in |
Details
Item | Dryer |
Dryer Capacity | 7.0 cu ft |
Power Source | Gas |
Color | Silver |
Voltage | 120 V |
Color/Finish | Stainless Steel |
Description
Dryer, Power Source Gas, Dryer Capacity 7 cu ft, Color Silver, Overall Height 85 in, Overall Width 27 in, Overall Depth 29 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Glue Brd Mice&Pests 4PK (0363110)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75200)
- TOUGH GUY 5 in String Wet Mop, 26oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYN4)
- WALEX Walex BIOTROPBG Bio-Pak Holding Tank Deodorizer - Tropical Breeze, 10 Pack (BIOTROPBG)
- CROSSOVER Front Load Washer, 3.4 cu. ft. Capacity (WASHER STAND ALONE)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER STAND ALONE)
- CROSSOVER Washer Dryer Combo, 3.4 cu. ft. Capacity (WASHER/GAS DRYER STACK)
- CROSSOVER Washer Dryer Combo, 3.4 cu. ft. Capacity (WASHER/ELEC DRYER STACK)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Gas, 27" W (GAS DRYER STAND ALONE)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER/DRYER STACK)
- BLACK & DECKER 0.9 Cu. Ft. Small Portable Washer, White (BPWM09W)
- Crossover Washers and Dryers