Shop All Washers and Dryers
Crossover
Dryer, 7.0 cu. ft. Capacity, Gas, 27" W
Mfr # GAS DRYER STAND ALONE
Zoro # G1895515
product price: $2,161.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,161.99
Free 30-Day Returns
Key Features
- Dryer Capacity 7 cu ft
- Power Source Gas
- Color Silver
- Width 27 in
- Height 42 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossover
- MFR # GAS DRYER STAND ALONE
- Zoro # G1895515
- UPC # 192487335918
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 27 in |
Height | 42 1/2 in |
Depth | 29 in |
Depth with Door Open | 51 1/2 in |
Overall Width | 27 in |
Overall Depth | 29 in |
Overall Height | 42 1/2 in |
Details
Item | Dryer |
Dryer Capacity | 7 cu ft |
Power Source | Gas |
Color | Silver |
Voltage | 120V AC |
Standards | CSA Approved |
Features | Extra Large Load Drum, Stacking Kit Available |
Gas Inlet | 3/8 in MNPT |
Weight | 158 lb |
Perfomance | Commercial |
Coin-Operated | Yes |
Color/Finish | Stainless Steel |
Description
Dryer, Power Source Gas, Dryer Capacity 7 cu ft, Color Silver, Overall Height 42 1/2 in, Overall Width 27 in, Overall Depth 29 in, Voltage 120V AC, Coin-Operated Yes, Depth with Door Open 51 1/2 in, Features Extra Large Load Drum, Stacking Kit Available, Gas Inlet 3/8 in MNPT, Perfomance Commercial, Standards CSA Approved, Weight 158 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (YRZ300M)
- CLAIRE Disinfectant Spray Q - Lemon, 20oz, 12PK (CL1002)
- SHOP-VAC Shop Vacuum, 6 gal, Plastic, 145 cfm (9653606)
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- CROSSOVER Washer Dryer Combo, 3.4 cu. ft. Capacity (WASHER/ELEC DRYER STACK)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER STAND ALONE)
- CROSSOVER Front Load Washer, 3.4 cu. ft. Capacity (WASHER STAND ALONE)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER/DRYER STACK)
- CROSSOVER Washer Dryer Combo, 3.4 cu. ft. Capacity (WASHER/GAS DRYER STACK)
- E. JAMES Wash Machine Hose, Female, Elbow, 8ft., PK2 (3808FE)
- DEFLECTO Supurr-Flex Lint Trap Kit (LTF)
- Crossover Washers and Dryers