Shop All Accessories
Crossfire
Zippered Sample Kit Display Case, 12-Unit
Mfr # C12
Zoro # G3876164
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 14 L x 3.6 H x 14 W
- Height 3.6
- Width 14
- Features Single eyewear options include a neck cord, microfiber bag, zippered pouch; Cases for multiple glasses also available
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # C12
- Zoro # G3876164
- UPC # 674326277073
- Country of Origin China
- Category Accessories
Dimensions
Dimensions | 14 L x 3.6 H x 14 W |
Height | 3.6 |
Width | 14 |
Length | 14 |
Details
Item | Zippered Sample Kit Display Case, 12-Uni |
Features | Single eyewear options include a neck cord, microfiber bag, zippered pouch; Cases for multiple glasses also available |
Description
Zippered Sample Kit Display Case, 12-Uni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAGAS Gas Regulator, 0.25Lpm (90009055)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- CONDOR Leather Drivers Gloves, Cowhide, XS, PR (5AJ33)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH4X0025NF)
- CROSSFIRE Adjustable String Cord (G3)
- DMI Dressing Aid, Tan, Wood, Latex Free (640-8110-0000)
- PYRAMEX Sideshields, Clear, PR (SS100)
- ARSENAL BY ERGODYNE Orange Premium Topped Tool Pouch, Hinge (5527)
- FRIO Insulin Cooling Duo-Pen Wallet- Blue- 7 in. x 3.5 in. (1130DuoBl)
- FRIO Insulin Cooling Extra Large Wallet- Burgundy- 8.5 in. x 6.5 in. (1130X-LgBurg)
- WEIRD GIRAFFE GAMES MKF Collection MKF-LKC-BM3370WH Danielle Milan M Signature Wallet Wristlet; White (MKF-LKC-BM3370WH)
- Crossfire Workwear