Shop All Accessories
Crossfire
Woven Adjustable Cord
Mfr # G4
Zoro # G3876873
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single eyewear options include a neck cord, microfiber bag, zippered pouch; Cases for multiple glasses also available
- Width 1
- Height 0.5
- Dimensions 6 L x 0.5 H x 1 W
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # G4
- Zoro # G3876873
- UPC # 892214001641
- Country of Origin China
- Category Accessories
Dimensions
Width | 1 |
Height | 0.5 |
Dimensions | 6 L x 0.5 H x 1 W |
Length | 6 |
Details
Item | Woven Adjustable Cord |
Features | Single eyewear options include a neck cord, microfiber bag, zippered pouch; Cases for multiple glasses also available |
Thickness | 3/16 in |
Description
Woven Adjustable Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- NMC Danger Unauthorized Personnel Keep Out Sign, D143A (D143A)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3508)
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- CROSSFIRE Adjustable String Cord (G3)
- LUCKY LINE LuckyLine: TWISTY NYLON CTD BLACK, PK 5 (LKL-8112005)
- STARLINKS Look To The East Cameo (EC12)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ CTR FLAP/ BK/BR (BCO5538RFID)
- KLEIN TOOLS Cooling PVA Towel, Blue, 2-Pack (60230)
- SIGVARIS Sigvaris Access 973PMSW66 30-40 mmHg Womens Closed Toe Pantyhose; Crispa; Medium-Short (973PMSW66)
- TILLMAN 820 W/ Snap On Hand Pad, PR (820BHP)
- Crossfire Workwear