Shop All Safety Glasses
This Product is Discontinued
Crossfire
Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, 12PK (Discontinued)
Mfr # 37415
Zoro # G3859303
This Product is Discontinued
Key Features
- Lens Color I/O/I/O
- Frame Color Crystal I/O
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 37415
- Zoro # G3859303
- UPC # 674326280219
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 5.5 |
Height | 1.5 |
Width | 4 |
Dimensions | 5.5 L x 1.5 H x 4 W |
Details
Item | Safety Glasses |
Lens Color | I/O/I/O |
Frame Color | Crystal I/O |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens (Yes/No) | No |
Series | 24Seven |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1 |
Temple Style | Flexible Temples |
Features | Ultra Lightweight, Single Lens Design for additional coverage; Flexible Temples for all day comfort; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Weight | 0.0562 |
Color | Crystal I/O / I/O |
Material | Polycarbonate |
Anti-Fog | No |
Description
Crossfire 24Seven(R) Performance S,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.