Shop All Safety Glasses
Crossfire
Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # 29215
Zoro # G3858427
product price: $87.15
/pk 12, $7.26/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color I/O
- Frame Color Matte Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 29215
- Zoro # G3858427
- UPC # 890349002281
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Width | 4.5 |
Length | 6 |
Height | 1 |
Dimensions | 6 L x 1 H x 4.5 W |
Details
Item | Safety Glasses |
Lens Color | I/O |
Frame Color | Matte Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens (Yes/No) | No |
Series | ES5 |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1 |
Features | Rubber Nosepiece for all day comfort; Dual Mold, Rubber Temple Grips for better stability; Polarized lens option; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards. |
Temple Style | Dual Mold Rubber Temples |
Weight | 0.0562 |
Color | Matte Black / I/O |
Material | Polycarbonate |
Anti-Fog | No |
Description
Crossfire ES5 Polarized HD Safety ,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Industrial Overshoe, Men, Size 14, 5in.H, PR (267090)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- SELLSTROM Adapter Faceshield Assy, Max Light (S38510)
- DR. SCHOLLS Pain Relief Orthotic Heavy Duty Support Insoles, Men Sizes 8-14, Pair PR (DSC59048)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-1.5 (474415)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2961)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (2968)
- CROSSFIRE Polarized Safety Glasses, Smoke POL Scratch-Resistant (9614)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (29117)
- CROSSFIRE Safety Glasses, Gray Anti-Fog (844 AF)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (3004882)
- Crossfire Safety Glasses