Shop All Safety Glasses
Crossfire
Safety Glasses, Wraparound Brown Mirror Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # 15117
Zoro # G3859434
product price: $6.89
/pk 2, $3.45/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color HD Brown Flash Mirror
- Frame Color Crystal Brown
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 15117
- Zoro # G3859434
- UPC # 892214001351
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Width | 3.5 |
Height | 3 |
Length | 7 |
Dimensions | 7 L x 3 H x 3.5 W |
Details
Item | Safety Glasses |
Lens Color | HD Brown Flash Mirror |
Frame Color | Crystal Brown |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens (Yes/No) | No |
Series | XCBR |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1 |
Temple Style | Dual Mold Rubber Temples |
Features | Vented rubber nosepiece for breathability; Dual Mold,rubber temple grips for better stability; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards. |
Weight | 0.0531 |
Color | Crystal Brown / HD Brown Flash Mirror |
Material | Polycarbonate |
Anti-Fog | No |
Description
Crossfire Cobra Premium Safety Eye,PK 12, 2 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (6JF96)
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (H134-L)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- CROSSFIRE Safety Glasses, OTG Clear Polycarbonate Lens, Scratch-Resistant, (3111)
- CROSSFIRE Safety Glasses, Wraparound Gold Mirror Polycarbonate Lens, Scratch-Resistant, (2812)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (2123)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (29117)
- CROSSFIRE Polarized Safety Glasses, Brown Scratch-Resistant (291113)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-2.0 (474420)
- HONEYWELL UVEX Safety Glasses, Hypershock, HydroShield Anti-Fog Coating, Clear Full-Frame, Clear Lens (S2970HS)
- Crossfire Eye Protection