Shop All Safety Glasses
Crossfire
Safety Glasses, Wraparound Blue Mirror Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # 41626
Zoro # G3857456
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue Mirror
- Frame Color Matte Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 41626
- Zoro # G3857456
- UPC # 674326290287
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Width | 2.6 |
Height | 1.6 |
Length | 5 |
Dimensions | 5 L x 1.6 H x 2.6 W |
Details
Item | Safety Glasses |
Lens Color | Blue Mirror |
Frame Color | Matte Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens (Yes/No) | No |
Series | Cumulus |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1 |
Temple Style | Dual Mold Rubber Temples |
Features | Rubber Nosepiece for all day comfort; Dual Mold, Rubber Temple Grips for better stability; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Color | Matte Black / Blue Mirror |
Weight | 0.0812 |
Material | Polycarbonate |
Anti-Fog | No |
Description
Crossfire Cumulus Premium Safety E,PK 12, Package Quantity 12
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N10R200000)
- PIP Sweat Pad Kit (280-HP1491PAD)
- GEORGIA BOOT Size 9.5 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (41291)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-1.5 (474415)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (440613)
- CROSSFIRE Polarized Safety Glasses, Brown Scratch-Resistant (291113)
- CROSSFIRE Polarized Safety Glasses, Silver Mirror POL Polycarbonate Lens, Scratch-Resistant (21427)
- HONEYWELL UVEX Honeywell Uvex 763-S3853 Uvex Avatar OTG Safety Glasses; Black & Blue - Clear Lens Tint (763-S3853)
- Crossfire Eye Protection