Shop All Safety Glasses
Crossfire
Safety Glasses, Mirror Scratch-Resistant
Mfr # 873
Zoro # G9986566
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Black/Silver Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 873
- Zoro # G9986566
- UPC # 892214001207
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Length | 6.5 |
Height | 2 |
Width | 3 |
Size | R |
Dimensions | 6.5 L x 2 H x 3 W |
Description
Safety Glasses, Series Crossfire Concept, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Orange, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS Over-the-Head Electronic Ear Muffs, 22 dB, Specialty, Black (GWP-WLK1MEM)
- WINTER WALKING Ice Cleat, Size M, Unisex (JD350-M)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV73)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (41291)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- CROSSFIRE Polarized Safety Glasses, Wraparound Yellow Polycarbonate Lens, Scratch-Resistant, (925)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- CROSSFIRE Safety Glasses, Wraparound Green Polycarbonate Lens, Scratch-Resistant, (91721)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (29117)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5710DT)
- Crossfire Eye Protection