Shop All Safety Glasses
Crossfire
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # 2063
Zoro # G9986523
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full Frame
- Lens Color Silver Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 2063
- Zoro # G9986523
- UPC # 890349000577
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | R |
Width | 4 |
Height | 2 |
Length | 5.5 |
Dimensions | 5.5 L x 2 H x 4 W |
Description
Safety Glasses, Series Crossfire M6A, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Build-A-Berm Spill Containment Berm (PLR283)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (FT350M)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- CROSSFIRE Polarized Safety Glasses, Brown Scratch-Resistant (291113)
- CROSSFIRE Polarized Safety Glasses, Wraparound Yellow Polycarbonate Lens, Scratch-Resistant, (925)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2164)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- SMITH & WESSON Safety Glasses, Smoke Anti-Fog (21303)
- Crossfire Eye Protection