Shop All Safety Glasses
Crossfire
Safety Glasses, Gray Scratch-Resistant
Mfr # 20291
Zoro # G9986532
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full Frame
- Lens Color Smoke
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 20291
- Zoro # G9986532
- UPC # 890349000553
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | R |
Width | 1.7 |
Length | 6.2 |
Height | 2 |
Dimensions | 6.2 L x 2 H x 1.7 W |
Description
Safety Glasses, Series Crossfire M6A, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, White, 3XL, PK30 (30C590)
- SEE ALL INDUSTRIES Mirror, Dome, Quarter, Acrylic, 18" (PV18- 90)
- ACCUFORM Hazardous Waste Label, 6in W x 6in H, PK25 (MHZW511EVP)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105001729)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- CROSSFIRE Safety Glasses, Indoor/Outdoor Scratch-Resistant (2063)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-2.0 (474420)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (23615)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (2117)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (DM1312P)
- Crossfire Eye Protection