Shop All Safety Glasses
Crossfire
Safety Glasses, Clear Scratch-Resistant
Mfr # 224
Zoro # G9986602
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 224
- Zoro # G9986602
- UPC # 892214001061
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Width | 4.5 |
Size | R |
Height | 1.5 |
Length | 5 |
Dimensions | 5 L x 1.5 H x 4.5 W |
Description
Safety Glasses, Series Crossfire Infinity, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Reflective Number 3, 10PK (B00444)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- INTERTAPE Aisle Marking Tape, 3"X36Yd (AISLE TAPE)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 3/4"x2-1/2", 12/PK, Clear 12PK (CLI70013)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (2117)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (263)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- CROSSFIRE Polarized Safety Glasses, Brown Scratch-Resistant (291113)
- CROSSFIRE Safety Glasses, Indoor/Outdoor Scratch-Resistant (2063)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (23615)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14005-08)
- Crossfire Eye Protection