Shop All Safety Glasses
Crossfire
Safety Glasses, Clear Scratch-Resistant
Mfr # 2164
Zoro # G9986645
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 2164
- Zoro # G9986645
- UPC # 890349002571
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Length | 5 |
Width | 4.5 |
Height | 1.5 |
Size | R |
Dimensions | 5 L x 1.5 H x 4.5 W |
Description
Safety Glasses, Series Crossfire ES4, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY GLASSES SQUARED STARLITE CLEAR ANTI-FOG (4479)
- BDG Welding Gloves, L, Gauntlet (60-1-4020)
- OCCUNOMIX SS Yellow T-Shirt, Black Ceva Logo, M (LUX-SSETP2B-YM-CEVA_02)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (2123)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (211125)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2141)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-1.5 (474415)
- CROSSFIRE Polarized Safety Glasses, Smoke POL Scratch-Resistant (9614)
- CROSSFIRE Polarized Safety Glasses, HD Brown POL Scratch-Resistant (21126)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19001-02)
- Crossfire Safety Glasses