Shop All Safety Glasses
Crossfire
Safety Glasses, Blue Scratch-Resistant
Mfr # 2968
Zoro # G9986681
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Blue Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 2968
- Zoro # G9986681
- UPC # 890349002267
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Width | 3.5 |
Height | 2 |
Size | R |
Length | 5 |
Dimensions | 5 L x 2 H x 3.5 W |
Description
Safety Glasses, Series Crossfire ES5, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (11340)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6413)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (355)
- ENPAC Spill Containment Berm, 30 gal., Yellow (5624-YE-F)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2961)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (29117)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (23615)
- CROSSFIRE Safety Glasses, Wraparound Gold Mirror Polycarbonate Lens, Scratch-Resistant, (2812)
- CROSSFIRE Polarized Safety Glasses, Blue-Green POL Scratch-Resistant (24426)
- CROSSFIRE Polarized Safety Glasses, HD Brown POL Scratch-Resistant (21126)
- 3M Eyeglass Protector Clear Frame (47030-WV6)
- Crossfire Eye Protection