Shop All Accessories
Crossfire
Restraining Strap, 710
Mfr # ES35
Zoro # G3876898
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Width 4
- Features Integral Strap Attachment without removing temples
- Dimensions 7 L x 0.1 H x 4 W
- Height 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # ES35
- Zoro # G3876898
- UPC # 674326275451
- Country of Origin China
- Category Accessories
Dimensions
Length | 7 |
Width | 4 |
Dimensions | 7 L x 0.1 H x 4 W |
Height | 0.1 |
Details
Item | Restraining Strap, 710 |
Features | Integral Strap Attachment without removing temples |
Description
Restraining Strap, 710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Gloves, Work, Nitrile Dipped, Red, Medium (48-22-8901)
- HONEYWELL UVEX Safety Glasses, A800 Series, Anti-Scratch, Flexible Temple, Clear Half-Frame, Clear Lens (A800)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-XL (DRW11-1ZGR-XL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 10, 12PK (4910)
- CROSSFIRE Adjustable String Cord (G3)
- RADIANS Radians Neck Cord (NC-BLACK)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON SKULL, TAN BLACK, S (201-S002)
- BEY BERK INTERNATIONAL Bey-Berk International BB81S Silver Plated Hinged Money Clip (BB81S)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT4-WRNK-BRW Texas A&M Secretary Wrinkle Leather Wallet (TAM-IWT4-WRNK-BRW)
- PULL R HOLDING BLK Suspenders Web (61120)
- POINT6 Women's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Medium (81-8006-204-06)
- Crossfire Accessories