Shop All Safety Glasses
Crossfire
Polarized Safety Glasses, Smoke POL Scratch-Resistant
Mfr # 9614
Zoro # G3858829
product price: $28.15
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke POL
- Frame Color Shiny Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 9614
- Zoro # G3858829
- UPC # 890349002076
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Width | 1.7 |
Height | 1.875 |
Length | 6.2 |
Dimensions | 6.2 L x 1.875 H x 1.7 W |
Details
Item | Polarized Safety Glasses |
Lens Color | Smoke POL |
Frame Color | Shiny Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | Yes |
Polarized Lens (Yes/No) | Yes |
Series | Sniper |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1 |
Temple Style | Flexible Temples |
Features | Vented Rubber Nosepiece for added comfort; Lightweight, Flexible Temples for a comfortable fit; Polarized lens option; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Weight | 0.092 |
Color | Shiny Black / Smoke POL |
Material | Polycarbonate |
Anti-Fog | No |
Description
Crossfire Sniper Polarized Safety Eyewea, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nonspike Flares, 10-1/2 in. L, 20 min, PK72 (95-07-41G)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSWL)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (WMIG-05-XL)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (SR148B)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2164)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (41291)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-2.5 (474425)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (2117)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- SUN JOE Safety Glasses, Indoor/Outdoor Scratch-Resistant (SGLASS-ADJ)
- Crossfire Safety Glasses