Shop All Safety Glasses
Crossfire
Polarized Safety Glasses, Brown Scratch-Resistant
Mfr # 291113
Zoro # G9986697
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Brown POL
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crossfire
- MFR # 291113
- Zoro # G9986697
- UPC # 890349002342
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Width | 4.5 |
Length | 5.5 |
Size | R |
Height | 1.5 |
Dimensions | 5.5 L x 1.5 H x 4.5 W |
Description
Safety Glasses, Series Crossfire ES5, Gender Unisex, Lens Color Amber, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Brown, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Brown, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R(TM) UltraFit(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Yellow, 100 PK (340-4036)
- ZORO SELECT 2-3/8" x 4-3/4" Red Inspection Tag, Scrap, Pk1000 (1HAB3)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- TRIMACO Dust Containment Poles (54734)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (263)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (29117)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2164)
- CROSSFIRE Safety Glasses, Indoor/Outdoor Scratch-Resistant (2063)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (15415)
- RADIANS Polarized Safety Glasses, Gray Polarized (RV01PO1D)
- Crossfire Safety Glasses