Shop All Safety Glasses
Crossfire
Polarized Safety Glasses, Brown POL Scratch-Resistant
Mfr # 440613
Zoro # G3858357
product price: $32.55
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Lightweight Frame
- Lens Color Brown POL
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 440613
- Zoro # G3858357
- UPC # 674326294643
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Height | 2.15 |
Length | 6.4 |
Width | 1.72 |
Dimensions | 6.4 L x 2.15 H x 1.72 W |
Details
Item | Polarized Safety Glasses |
Eyewear Frame Style | Lightweight Frame |
Lens Color | Brown POL |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | Yes |
Polarized Lens (Yes/No) | Yes |
Series | ES6 |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1 |
Features | Inlaid temple grips for better stability and comfort; Soft Rubber Nosepiece for all day comfort; Polarized lens option; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Temple Style | Inlaid Temple Grips |
Weight | 0.0575 |
Material | Polycarbonate |
Color | Black / Brown POL |
Anti-Fog | No |
Description
Crossfire ES6 Polarized Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, S (34-800/S)
- SAFEWAZE PRO+ FULL BODY HARNESS: 1D, QC CHEST, (FS-FLEX280-FD-2X)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- CROSSFIRE Polarized Safety Glasses, Brown Scratch-Resistant (291113)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (873)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-1.5 (474715)
- CROSSFIRE Safety Glasses, Wraparound Green Polycarbonate Lens, Scratch-Resistant, (91721)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.5 (474725)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (THOR-PZ)
- Crossfire Safety Glasses