Shop All Safety Glasses
Crossfire
Polarized Safety Glasses, Brown POL Scratch-Resistant
Mfr # 181813
Zoro # G3858199
product price: $29.45
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Brown POL
- Frame Color Mocha Brown
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 181813
- Zoro # G3858199
- UPC # 892214001993
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 5 |
Height | 1.5 |
Width | 4 |
Dimensions | 5 L x 1.5 H x 4 W |
Details
Item | Polarized Safety Glasses |
Lens Color | Brown POL |
Frame Color | Mocha Brown |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | Yes |
Polarized Lens (Yes/No) | Yes |
Series | Core |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1 |
Temple Style | Rubber Temples |
Features | Rubber Nosepiece for all day comfort; Rubber Insert, Sport Temple Grips for a snug fit; Polarized lens option; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Color | Mocha Brown / Brown POL |
Weight | 0.0656 |
Material | Polycarbonate |
Anti-Fog | No |
Description
Crossfire Core Polarized Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, XL (63266)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (STACXPNRT10)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (2254)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (29117)
- CROSSFIRE Polarized Safety Glasses, Smoke POL Scratch-Resistant (9614)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- CROSSFIRE Safety Eyewear - Premium Glasses (460601)
- CROSSFIRE Safety Glasses, OTG Clear Polycarbonate Lens, Scratch-Resistant, (3111)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/GAF)
- Crossfire Safety Glasses