Shop All Safety Glasses
Crossfire
Polarized Safety Glasses, Blue-Green POL Scratch-Resistant
Mfr # 24426
Zoro # G3860186
product price: $29.49
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue-Green POL
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 24426
- Zoro # G3860186
- UPC # 890349002328
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Height | 1.875 |
Length | 6.2 |
Width | 1.7 |
Dimensions | 6.2 L x 1.875 H x 1.7 W |
Details
Item | Polarized Safety Glasses |
Lens Color | Blue-Green POL |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | Yes |
Polarized Lens (Yes/No) | Yes |
Series | MP7 |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1 |
Temple Style | Dual Mold Rubber Temples |
Features | Full Frame Design for maximum protection; Dual Mold, Rubber Temple Grips for better stability; Adjustable Nosepiece; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Color | Black / Blue-Green POL |
Weight | 0.092 |
Material | Polycarbonate |
Anti-Fog | No |
Description
Crossfire MP7 Foam Lined Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- PEAKWORKS Reusable Roof Anchor, Temporary, ANSI, CSA (V8229100)
- LACROSSE ZXT Knee Boot 16" Black, 10, PR (267180-10)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (15415)
- CROSSFIRE Polarized Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (1821)
- CROSSFIRE Polarized Safety Glasses, Wraparound Yellow Polycarbonate Lens, Scratch-Resistant, (925)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- CROSSFIRE Safety Glasses, OTG Black Wire Mesh Lens, 12PK (19218)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (2968)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9328-04)
- Crossfire Safety Glasses