Shop All Accessories
Crossfire
Locking Counter Display, 12-Unit
Mfr # PL12
Zoro # G3876189
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Length 18
- Height 7.4
- Features Neatly and attractively display Crossfire eyewear; Countertop, floor and cardboard options; Available for 12, 18, 36 or 60 pairs
- Dimensions 18 L x 7.4 H x 14 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crossfire
- MFR # PL12
- Zoro # G3876189
- UPC # 674326275468
- Country of Origin Taiwan, Province of China
- Category Accessories
Dimensions
Width | 14 |
Length | 18 |
Height | 7.4 |
Dimensions | 18 L x 7.4 H x 14 W |
Details
Item | Locking Counter Display, 12-Unit |
Features | Neatly and attractively display Crossfire eyewear; Countertop, floor and cardboard options; Available for 12, 18, 36 or 60 pairs |
Volume Capacity | 12 |
Description
Locking Counter Display, 12-Unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (06000BK10245)
- PANACEA FIREPLAC HEARTH GLOVE 1P (15331)
- LYLE Safety Sign, Protective Equipment, 14 in W (U4-1589-RD_14X10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-IBLK-08-XXXXL)
- CROSSFIRE Adjustable String Cord (G3)
- POINT6 Women's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Extra Large (81-8006-204-08)
- GRID WALLET Aluminum Wallet with Money Clip, Black (ALUBLK-CLIP)
- STARLINKS Spyder Star Pendant - Winning In Competition (CK08)
- STARLINKS Amphisibaena Pendant - Cosmic Protection By Anne Stokes (COM15)
- GRID WALLET Aluminum Wallet with Money Clip, Blue (ALUBL-CLIP)
- STARLINKS Starlinks JA07 Eye Of Horus Earrings - Health; Strength; And Protection (JA07)
- Crossfire Workwear