Shop All Safety Glasses
Crossfire
Glasses ES7 Safety Bifocal-Cry Brn-2.5
Mfr # 474725
Zoro # G600761223
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color HD Brown
- Frame Color Crystal Brown
- Size R
- Color Crystal Brown / HD Brown
- Diopter 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 474725
- Zoro # G600761223
- UPC # 674326339030
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | R |
Dimensions | 5 L x 2 H x 4.5 W |
Length | 5 |
Details
Lens Color | HD Brown |
Frame Color | Crystal Brown |
Color | Crystal Brown / HD Brown |
Diopter | 2.5 |
Features | InViz™ Technology Eliminates the Line Found in Standard Bifocal Lenses for Distraction-Free View; Ventilated Frame for Fog Control; No-slip Rubber Nosepiece and Temple Tips for Secure Fit; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection |
Weight | 0.0594 |
Description
The Crossfire ES7 InViz Bifocal Safety Glass is designed to magnify close-up work without the hard lines found in most safety bifocals. The minimalistic ventilated frame provides substantial coverage with a premium crystal finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster 5893PR Ambidextrous PVC Dotted Knit Gloves, 12PK (5893PR-J)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB14)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- LABELMASTER Corrosive Placard, UN1830, PK25 (ZEZ41830)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.0 (474720)
- CROSSFIRE Polarized Safety Glasses, Brown Scratch-Resistant (291113)
- CROSSFIRE Crossfire M6A Premium Safety Eyewear (20288)
- CROSSFIRE Safety Glasses, Gray Anti-Fog (821 AF)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (2117)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (41291)
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens (S3240HS)
- Crossfire Eye Protection