Shop All Safety Glasses
Crossfire
Glasses ES7 Safety Bifocal-Cry Brn-1.5
Mfr # 474715
Zoro # G000761151
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color HD Brown
- Frame Color Crystal Brown
- Size R
- Color Crystal Brown / HD Brown
- Diopter 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 474715
- Zoro # G000761151
- UPC # 674326339016
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | R |
Length | 5 |
Dimensions | 5 L x 2 H x 4.5 W |
Details
Lens Color | HD Brown |
Frame Color | Crystal Brown |
Color | Crystal Brown / HD Brown |
Diopter | 1.5 |
Features | InViz™ Technology Eliminates the Line Found in Standard Bifocal Lenses for Distraction-Free View; Ventilated Frame for Fog Control; No-slip Rubber Nosepiece and Temple Tips for Secure Fit; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection |
Weight | 0.0594 |
Description
The Crossfire ES7 InViz Bifocal Safety Glass is designed to magnify close-up work without the hard lines found in most safety bifocals. The minimalistic ventilated frame provides substantial coverage with a premium crystal finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- PIP VF, Coated Glove, S, Blk/Gry, 395M68, PR (34-874V/S)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV713FO (XL))
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2141)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- CROSSFIRE Safety Glasses, OTG Clear Polycarbonate Lens, Scratch-Resistant, (3111)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (2123)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (23421)
- HONEYWELL NORTH Uvex® Futura S345C Safety Glasses, Clear Frame, Clear Lens (S345C)
- Crossfire Eye Protection