Shop All Safety Glasses
Crossfire
Glasses ES7 Safety Bifocal-Clr-2.0
Mfr # 474420
Zoro # G900761435
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Crystal Black
- Weight 0.0594
- Size R
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 474420
- Zoro # G900761435
- UPC # 674326338996
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | R |
Length | 5 |
Dimensions | 5 L x 2 H x 4.5 W |
Details
Lens Color | Clear |
Frame Color | Crystal Black |
Weight | 0.0594 |
Features | InViz™ Technology Eliminates the Line Found in Standard Bifocal Lenses for Distraction-Free View; Ventilated Frame for Fog Control; No-slip Rubber Nosepiece and Temple Tips for Secure Fit; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection |
Description
The Crossfire ES7 InViz Bifocal Safety Glass is designed to magnify close-up work without the hard lines found in most safety bifocals. The minimalistic ventilated frame provides substantial coverage with a premium crystal finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- BRADY Fire Emergency Sign, 7X10", R/WHT, ENG, Legend Style: Text, 85241 (85241)
- GVS-RPB RPB Safety Flow Reducer (4000-14)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (2254)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (5515 AF)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- CROSSFIRE Polarized Safety Glasses, Silver Mirror POL Polycarbonate Lens, Scratch-Resistant (21427)
- CROSSFIRE Polarized Safety Glasses, Wraparound Red Mirror Polycarbonate Lens, Scratch-Resistant, (2169)
- KLEENGUARD Safety Glasses, IR 3.0 Scratch-Resistant (20544)
- Crossfire Eye Protection