Shop All Accessories
Crossfire
Floor Display, 60-Unit
Mfr # 60BABA
Zoro # G3876198
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Neatly and attractively display Crossfire eyewear; Countertop, floor and cardboard options; Available for 12, 18, 36 or 60 pairs
- Volume Capacity 60
- Width 10
- Length 61
- Height 16.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 60BABA
- Zoro # G3876198
- UPC # 674326277080
- Country of Origin Taiwan, Province of China
- Category Accessories
Dimensions
Width | 10 |
Length | 61 |
Height | 16.2 |
Dimensions | 61 L x 16.2 H x 10 W |
Details
Item | Floor Display, 60-Unit |
Features | Neatly and attractively display Crossfire eyewear; Countertop, floor and cardboard options; Available for 12, 18, 36 or 60 pairs |
Volume Capacity | 60 |
Description
Floor Display, 60-Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (34L260)
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- EAGLE MFG 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI25FS)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- CROSSFIRE Adjustable String Cord (G3)
- CLC WORK GEAR CLC Tool Works 110RED Work Suspender, Nylon, Red (110RED)
- CASEYS Ohio State Buckeyes Bracelet - Classic Football (4421409084)
- CHUMS Eyewear Arm Socks, Black, 4-1/2", PR (12216100)
- STARLINKS Pipistrella Pendant To Escape from Danger (CK05)
- TILLMAN 820 W/ Snap On Hand Pad, PR (820BHP)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- Crossfire Workwear