Shop All Reader Eyewear
Crossfire
Crossfire Talon Bifocal Safety Eyewear
Mfr # 12425
Zoro # G3861306
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 12425
- Zoro # G3861306
- UPC # 892214001917
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Crossfire Talon Bifocal Safety Eyewear |
Lens Color | Clear |
Frame Color | Matte Black |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 2.5 |
Description
Crossfire Talon Bifocal Safety Eyewear, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 4XL (J24172)
- KIWI 1-1/8 Oz. Black Shoe Polish (191)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Panel Located Inside, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-12533)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12125)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911725)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296425)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20000)
- Crossfire Eye Protection