Shop All Reader Eyewear
Crossfire
Crossfire Talon Bifocal Safety Eyewear
Mfr # 12120
Zoro # G3860886
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Matte Black
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 12120
- Zoro # G3860886
- UPC # 892214001870
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Crossfire Talon Bifocal Safety Eyewear |
Lens Color | Smoke |
Frame Color | Matte Black |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 2 |
Description
Crossfire Talon Bifocal Safety Eyewear, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, TIG, S/7, PR (1600-3)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- BRADLEY 4V DC Service Solenoid Valve (S07-072S)
- BIG HORN Letter And Number Punch Set Of 36 Piece 1/8 Inch (19268)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12420)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12425)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216415)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92125)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296420)
- 3M 3M„¢ NUVO„¢ Reader Safety Glasses, Clear Lens, Gray Frame, 1.5 Diopter (7000052797)
- Crossfire Reader Eyewear